Overview
Mfr description
888919 BELT 6" X 346" MED S/COND-RC-LS
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationSurface Conditioning
- Abrasive TypeNon-Woven
- Belt Length346 in
- Belt Width6 in
- GradeMedium
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data