Overview
Mfr description
888038 BELT 2" X 132" CRS S/COND-RC
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationBlending, Deburring, Finishing, Surface Conditioning
- Abrasive TypeNon-Woven
- Abrasive MaterialAluminum Oxide
- Belt Length132 in
- Belt Width2 in
- GradeCoarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data