Motion
888008 BELT 3-1/2"X15-1/2" CRS S/CONDRC

3M
888008 BELT 3-1/2"X15-1/2" CRS S/CONDRC

Brite Rite Non-Woven Blending, Deburring, Finishing, Surface Conditioning Belt - Aluminum Oxide Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #02561129
MFR #888008 BELT 3-1/2"X15-1/2" CRS S/CONDRC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
888008 BELT 3-1/2"X15-1/2" CRS S/CONDRC

Brite Rite Non-Woven Blending, Deburring, Finishing, Surface Conditioning Belt - Aluminum Oxide Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #02561129
MFR #888008 BELT 3-1/2"X15-1/2" CRS S/CONDRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
888008 BELT 3-1/2"X15-1/2" CRS S/CONDRC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Blending, Deburring, Finishing, Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    66000009416
  • Manufacturer Upc Number
    00051115333408
  • UPC_NO
    00051115333408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text