Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
885026

Non-Woven Surface Conditioning Belt - Aluminum Oxide Material, 24 in Belt Length, 3 in Belt Width
MI ITEM #02561169
MFR #885026

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
885026 BELT 3" X 24" MED S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Grade
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought