Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
885052

Brite Rite Non-Woven Blending, Deburring, Finishing, Surface Conditioning Belt - Aluminum Oxide Material, 132 in Belt Length, 4 in Belt Width
MI ITEM #02561189
MFR #885052

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
885052 BELT 4" X 132" CRS S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Blending, Deburring, Finishing, Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Grade
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text