Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
885199

Non-Woven Surface Conditioning Belt - Aluminum Oxide Material, 21 in Belt Length, 1-1/8 in Belt Width
MI ITEM #02561258
MFR #885199

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
885199 BELT 1-1/8" X 21" CRS S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    21 in
  • Belt Width
    1-1/8 in
  • Grade
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text