Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
885770

Non-Woven Surface Conditioning Belt - Aluminum Oxide Material, 72 in Belt Length, 2-1/2 in Belt Width
MI ITEM #02561269
MFR #885770

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
885770 BELT 2-1/2" X 72" VFN S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    72 in
  • Belt Width
    2-1/2 in
  • Grade
    Very Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text