Motion
885419

3M
885419

Non-Woven Surface Conditioning Belt - Aluminum Oxide Material, 80 in Belt Length, 6 in Belt Width
MI ITEM #02561280
MFR #885419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
885419

Non-Woven Surface Conditioning Belt - Aluminum Oxide Material, 80 in Belt Length, 6 in Belt Width
MI ITEM #02561280
MFR #885419

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
885419 BELT 6" X 80" MED S/COND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    80 in
  • Belt Width
    6 in
  • Grade
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text