Motion
MSF32 3/8 NKW

LOVEJOY INC
MSF32 3/8 NKW

Cplg Size: MSF32, Bore Type: Finished
MI ITEM #02561333
MFR #MSF32 3/8 NKW
List Price$71.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF32 3/8 NKW

Cplg Size: MSF32, Bore Type: Finished
MI ITEM #02561333
MFR #MSF32 3/8 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.00/each for your price

Overview

Mfr description
MSF32-HUB-3/8-NKW

Specifications

  • Coupling Size Code
    MSF32
  • Bore Type
    Finished
  • Coupling Outside Diameter
    32 mm
  • Coupling Overall Length
    48 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text