Motion
CR-2-XBEC
Crowned Cam Follower - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia
MI ITEM #02561353
MFR #CR-2-XBEC
Price$96.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia
MI ITEM #02561353
MFR #CR-2-XBEC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.93/each

Specifications

Dimensions

  • Eccentricity
    0.0300 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Size
    14-7/8 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Roller Shape
    Crowned

Overview

Mfr description
CR-2-XBEC SEALED CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text