Motion
HNV 12 NPT M

FASTER
HNV 12 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in NPTF, 3/4 – 14 Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02561723
MFR #HNV 12 NPT M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 12 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in NPTF, 3/4 – 14 Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02561723
MFR #HNV 12 NPT M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HNV12M NIPPLE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5075 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPTF, 3/4 – 14 Female Thread
  • Body Size
    1/2 in
  • Force-to-Connect
    22.1 lbs
  • Spillage
    0.09470 fl oz (US)
  • Flow Rate
    19.81 gpm
  • Burst Pressure
    20305 psi
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text