Motion
56525
Pipe Thread Sealant - 250 ml, Tube, White Color
MI ITEM #02561930
MFR #56525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 250 ml, Tube, White Color
MI ITEM #02561930
MFR #56525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56525 THREAD SEALANT HIGH PERFORMANCE,

Specifications

  • Package Type
    Tube
  • Package Size
    250 ml
  • Cure Time
    4 hr
  • Color
    White
  • Operating Temperature Range
    -65 to +300 °F
  • Aerobic Or Anaerobic
    Anaerobic
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text