Motion
68025
Adhesive - Metal Compatible, 250 ml Package, 24 hr Cure Time, Green color
MI ITEM #02561937
MFR #68025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Metal Compatible, 250 ml Package, 24 hr Cure Time, Green color
MI ITEM #02561937
MFR #68025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68025 BEARING MOUNT FOR RELAXED FITS, 2
  • Secure non-threaded, metal cylindrical assemblies
  • Strengthen slip fit assemblies
  • Prevents corrosion
  • Gap fill up to .015
  • Temperature range from -65°F to 300°F (-54°C to 149°C)

Specifications

  • Cure Time
    24 hr
  • Color
    Green
  • Flammability
    Not Flammable
  • Package Type
    Bottle
  • Package Size
    250 ml
  • Operating Temperature Range
    -65 to +300 °C
  • Shear Strength
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text