Motion
85080
Ultra Black Retaining Compound - Black, 9-1/2 oz, Can
Mi Item #02561954
MFR #85080
Price$96.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Black Retaining Compound - Black, 9-1/2 oz, Can
Mi Item #02561954
MFR #85080

Mfr description
85080 NO.598 ULTRA BLACK GASKET MAKER,
  • OEM specified
  • For dealership warranty requirements, ensures extended drivetrain warranty compliance
  • Fast-curing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$96.76/each

Specifications

Dimensions

  • Gap Fill
    0.25 in
  • Package Size
    9-1/2 oz

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Color
    Black
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Can
  • Product Form
    Paste
  • Type
    Instant Sealing, Oil-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)