Motion
85224
Retaining Compound - Black, 7-1/2 oz, Can
Mi Item #02561956
MFR #85224
Price$106.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Black, 7-1/2 oz, Can
Mi Item #02561956
MFR #85224

Mfr description
85224 THE RIGHT STUFF RUBBER GASKET MAK
  • Elastomeric rubber gasket technology is blowout-resistant and outperforms pre-cut gaskets
  • Specified on production lines by GM, Ford, DaimlerChrysler and Mercedes-Benz
  • Temperature range -75°F to 450°F (-59°C to 232°C) continuous, 500°F (260°C) intermittent
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$106.46/each

Specifications

Dimensions

  • Package Size
    7-1/2 oz
  • Specific Gravity
    1.31

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Color
    Black
  • Container Type
    Can
  • Cure Time
    24 hr
  • Fixture Time
    1 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -75 to +450 °F
  • Package Type
    Can
  • Product Form
    Paste
  • Standards Met
    NSF White Book Registered
  • Substrate
    Aluminum, Brass, Iron, Steel
  • Type
    Instant Sealing, Oil-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)