Motion
85915
Gasket Sealant - Paste, Red Color, 7-1/4 oz, Tube
MI ITEM #02561960
MFR #85915
Price$67.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Red Color, 7-1/4 oz, Tube
MI ITEM #02561960
MFR #85915

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$67.68/each

Specifications

Dimensions

  • Package Size
    7-1/4 oz
  • Specific Gravity
    1.05

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Base Type
    Silicone
  • Chemical Base
    Acetoxy Silicone Rubber
  • Color
    Red
  • Container Type
    Can
  • Fixture Time
    2 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +600 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    Meets Mil-Spec Mil-A-46106B, Type I and Certified to ANSI/NSF Standard 51
  • Substrate
    Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
  • Type
    Anaerobic
  • UPC_NO
    686226859150

Overview

Mfr description
85915 NO.26 HIGH TEMP RTV SILICONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought