Motion
P808M85TL

TB WOODS
P808M85TL

Synchronous Plus Taper-Lock® Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing 3020, For Belt Type GT3;RPP
Mi Item #02562053
MFR #P808M85TL
Price$2,420.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P808M85TL

Synchronous Plus Taper-Lock® Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing 3020, For Belt Type GT3;RPP
Mi Item #02562053
MFR #P808M85TL

Mfr description
P808M85TL-3020 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,420.64/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    7/8 in to 3-1/4 in
  • Face Width
    3.75 in
  • Flange Outside Diameter  
    7.97 in
  • Pitch Diameter
    8.02 in
  • Weight
    23.00 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    698672127202
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    80
  • Pulley Construction
    Plain
  • UPC_NO
    698672127202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)