Motion
P408M85TL-2012

TB WOODS
P408M85TL-2012

Synchronous Plus Taper-Lock® Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For Belt Type GT3;RPP
MI ITEM #02562069
MFR #P408M85TL-2012
List Price$538.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P408M85TL-2012

Synchronous Plus Taper-Lock® Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For Belt Type GT3;RPP
MI ITEM #02562069
MFR #P408M85TL-2012

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$538.36/each for your price

Overview

Mfr description
P408M85TL-2012 PULLEY

Specifications

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    3.75 in
  • Number Of Hubs
    0
  • Pitch Diameter
    4.01 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    4.00 lbs
  • Manufacturer Upc Number
    698672127141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text