Motion
PC 7393
Fixmaster Adhesive - 400 ml Package, 2 hr Cure Time, Black color
Mi Item #02562111
MFR #PC 7393
Price$422.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Adhesive - 400 ml Package, 2 hr Cure Time, Black color
Mi Item #02562111
MFR #PC 7393

Mfr description
432774 96677 RAPID RUBBER W/O 99626
  • Designed to repair conveyer belts and damaged rubber equipment quickly and easily
  • Repairs will have the same durability and flexibility as the belt
  • The 400mL cartridge requires use of a Loctite® Rapid Rubber Repair Dispenser
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$422.41/each

Specifications

Dimensions

  • Container Size
    400 ml
  • Package Size
    400 ml
  • Shear Strength
    5400 psi

Details

  • Application
    Designed To Repair Conveyor Belts, Line Pumps, Form Expansion Joints, And Other Damaged Rubber Equipment
  • Color
    Black
  • Cure Time
    2 hr
  • Max Operating Temperature
    180 °F
  • Mix Ratio
    1:1
  • Product Form
    Paste
  • UPC_NO
    079340966772
  • Work Time
    1 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)