Motion
DI-863-K325

UNI-CHAINS
DI-863-K325

42D863K325G Snap On Conveyor Chain - Straight Running, 3.2500 in Width, 0.7500 in Pitch
MI ITEM #02562114
MFR #DI-863-K325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
DI-863-K325

42D863K325G Snap On Conveyor Chain - Straight Running, 3.2500 in Width, 0.7500 in Pitch
MI ITEM #02562114
MFR #DI-863-K325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D 863 K325 GREY CHAI
  • Priced Per Foot

Specifications

  • Chain Type
    Snap On Conveyor Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    POM DI
  • Flight Color
    Grey
  • Flight Thickness
    0.24 in
  • Minimum Backflex Radius
    5.9 in
  • Pin Diameter
    0.16 in
  • Pin Material
    Carbon Steel
  • Standards Met
    FDA approved material
  • Guide Clearance Straight
    1.44 in
  • Guide Clearance Curve
    1.44 in
  • Operating Temperature Range
    -140°F - 194°F
  • Weight per Foot
    1.41 lbs
  • Manufacturer Upc Number
    855539008498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text