Motion
SS 815-K325

UNI-CHAINS
SS 815-K325

12SS815K325 Slat Top Conveyor Chain - Straight Running, 3.2500 in Width, 1.5000 in Pitch
Mi Item #02562115
MFR #SS 815-K325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
SS 815-K325

12SS815K325 Slat Top Conveyor Chain - Straight Running, 3.2500 in Width, 1.5000 in Pitch
Mi Item #02562115
MFR #SS 815-K325

Mfr description
SS 815-K325 CHAIN
  • AISI 304 Austenitic SS Flight Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1.75 in
  • Minimum Backflex Radius
    5.91 in
  • Pin Diameter
    0.250 in
  • Weight per Foot
    1.78 lbs

Details

  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Straight Running
  • Flight Color
    Steel Grey
  • Flight Material
    Stainless Steel
  • Manufacturer Upc Number
    855539008214
  • Operating Temperature Range
    -94°F - 806°F
  • Pin Material
    AISI 304 Austenitic SS
  • Standards Met
    FDA approved material
  • UPC_NO
    855539008214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)