Motion
KMT 10

SKF
KMT 10

KMT Series Bearing Lock Nut - M50x1.5 mm Thread Size, 75 mm OD, 68 mm Face Dia., 25 mm Width, Steel Material
Mi Item #02562117
MFR #KMT 10
Price$300.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 10

KMT Series Bearing Lock Nut - M50x1.5 mm Thread Size, 75 mm OD, 68 mm Face Dia., 25 mm Width, Steel Material
Mi Item #02562117
MFR #KMT 10

Mfr description
KMT 10 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.63/each

Specifications

Dimensions

  • Axial Load
    300 kN;67 443 lbf
  • Bore Diameter
    50 mm
  • Face Diameter  
    68 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    25 mm
  • Thread Size  
    M50x1.5 mm
  • Weight
    0.87 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577314062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)