Motion
SS(304) 881-K450

UNI-CHAINS
SS(304) 881-K450

13SS2881K450 Slat Top Conveyor Chain - Bevel, 4.5000 in Width, 1.5000 in Pitch
Mi Item #02562123
MFR #SS(304) 881-K450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
SS(304) 881-K450

13SS2881K450 Slat Top Conveyor Chain - Bevel, 4.5000 in Width, 1.5000 in Pitch
Mi Item #02562123
MFR #SS(304) 881-K450

Mfr description
SS(304) 881-K450 CHAIN
  • ANSI 304 SS Flight Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Curve
    1.63 in
  • Guide Clearance Straight
    1.83 in
  • Minimum Backflex Radius
    3 in
  • Pin Diameter
    0.250 in
  • Weight per Foot
    2.42 lbs

Details

  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Bevel
  • Flight Color
    Metalic Grey
  • Flight Material
    Stainless Steel
  • Manufacturer Upc Number
    855539008252
  • Operating Temperature Range
    -94°F - 806°F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA approved material
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)