Motion
34LF879TK450 Brown

UNI-CHAINS
34LF879TK450 Brown

Uni-Chain Slat Top Conveyor Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, POM LF Flight Material, Brown Color
MI ITEM #02562130
MFR #34LF879TK450 Brown
Your Price$32.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
34LF879TK450 Brown

Uni-Chain Slat Top Conveyor Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, POM LF Flight Material, Brown Color
MI ITEM #02562130
MFR #34LF879TK450 Brown

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.82/ft(List $34.82)

Overview

Mfr description
LF 879 TAB-K450 CHAIN
  • SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains
  • The SUPER FLEX guide system is available for Bevel and Tab chains
  • They are also available with RUBBER TOP surface
  • SLAT TOP chains enable straight and side flexing running

Specifications

  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    POM LF
  • Chain Construction
    Plastic
  • Flight Color
    Brown
  • Flight Thickness
    0.2000 in
  • Minimum Backflex Radius
    3.0000 in
  • Pin Diameter
    0.2800 in
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.7500 in
  • Guide Clearance Curve
    1.7500 in
  • Operating Temperature Range
    -140°F - 194 °F
  • Max Operating Temperature
    194 °F
  • Manufacturer Catalog
    LF 879 TAB-K450
  • Min Operating Temperature
    -140 °F
  • Manufacturer Catalog Number
    LF 879 TAB-K450
  • Weight
    8.7 lbs
  • Weight per Foot
    0.87 lbs
  • Manufacturer Upc Number
    855539008405
  • UPC_NO
    855539008405
  • Chain Material
    POM LF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text