Motion
FA3251
3.24" OD, 1" Flat Belt Idler Pulleys
Mi Item #02562145
MFR #FA3251
Price$21.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.24" OD, 1" Flat Belt Idler Pulleys
Mi Item #02562145
MFR #FA3251

Mfr description
FA 3251 PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.61/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    2.9688 in
  • Weight
    0.268 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)