Motion
332298

SKF
332298

Spherical Roller Bearing - 360 mm ID, 680 mm OD, 330 mm Width, Straight Bore, Open, CN
MI ITEM #02562151
MFR #332298
Price$94,548.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
332298

Spherical Roller Bearing - 360 mm ID, 680 mm OD, 330 mm Width, Straight Bore, Open, CN
MI ITEM #02562151
MFR #332298

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94,548.50/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    330 mm
  • Weight
    1259.98 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet Metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    1409552 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    900 rpm
  • Number Of Rows
    Double Row
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Static Load Capacity
    2810112 lbf
  • UPC_NO
    7316577039118

Overview

Mfr description
332298 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought