Motion
6212-2Z/VA208

SKF
6212-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02562186
MFR #6212-2Z/VA208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6212-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02562186
MFR #6212-2Z/VA208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Graphite
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    6212-2ZVA208 BRG
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
  • Finish Coating
    Phosphate
  • Long Description
    The 6212-2Z/VA208 is a 60 mm bore radial/deep groove ball bearing with 110 mm OD, 22 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    6212-2Z/VA208
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    8093 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6212-2ZVA208 BRG
  • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought