Motion
6214-2Z/VA208

SKF
6214-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02562187
MFR #6214-2Z/VA208
Your Price$1,258.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6214-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02562187
MFR #6214-2Z/VA208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,258.15/each(List $1,293.66)

Overview

Mfr description
6214-2ZVA208 BRG
  • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    Special Clearance
  • Operating Temperature Range
    -240 to +660 °F
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 1
  • Finish Coating
    Phosphate
  • Bearing Material
    Bearing steel
  • Cage Material
    Graphite
  • Inner Ring Width
    24 mm
  • Element Material
    Bearing steel with phosphate coating
  • Fillet Radius
    1.5 mm
  • Max Rpm
    40 rpm
  • Series
    62
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Radial Dynamic Load Capacity
    14320 lbf
  • Radial Static Load Capacity
    10116 lbf
  • Manufacturer Catalog Number
    6214-2Z/VA208
  • UPC_NO
    7316571179940
  • Weight
    2.44 lbs
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
  • Description
    6214-2ZVA208 BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 6214-2Z/VA208 Radial/Deep Groove Ball Bearing includes 70 mm bore diameter, straight bore, double shielded closure, 125 mm outside diameter, and 24 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text