Specifications
Dimensions
- Weight1.73 lbs
Details
- Accessory TypeSprocket
- Chain Number60
- For Use With35TT
- Manufacturer Catalog Number096157
- Manufacturer Upc Number782475263578
- Number Of Teeth20
- UPC_NO782475263578
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)