Motion
23228EX1W33KC3BNLW

NACHI AMERICA INC
23228EX1W33KC3BNLW

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Tapered 1:12 Bore, Open
MI ITEM #02562233
MFR #23228EX1W33KC3BNLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23228EX1W33KC3BNLW

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Tapered 1:12 Bore, Open
MI ITEM #02562233
MFR #23228EX1W33KC3BNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23228 EX1W33K C3 SPHERICAL ROLLER

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Series
    232
  • Manufacturer Upc Number
    4991893856439
  • UPC_NO
    4991893856439
  • Harmonization Code
    8482.30.00.80
  • Weight
    41.67 lbs
  • Description
    23200 SPHERICAL ROLLER BEARING
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text