Motion
RT1003 -H

FENNER DRIVES
RT1003 -H

T-Max® Belt Tensioner - Rotary Tensioner Type, 48 lb Max Spring Force
Mi Item #02562246
MFR #RT1003 -H
Price$95.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
RT1003 -H

T-Max® Belt Tensioner - Rotary Tensioner Type, 48 lb Max Spring Force
Mi Item #02562246
MFR #RT1003 -H

Mfr description
RT1003-H TENSIONER
  • Rugged, heavy-duty construction
  • Easy installation and adjustment with single bolt feature
  • Wide variety of sizes and mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.63/each

Specifications

Dimensions

  • Maximum Spring Force
    48 lb

Details

  • Chain Tensioner Type
    Rotary
  • Tensioner Application
    Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)