1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1896000
True Temper® Manure Fork - Wood Handle Material, Straight Handle, 48 in Handle Length, 11 in Head Width, 10 Tines
MI ITEM #
02562263
MFR #
1896000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Forks and Rakes
AMES CO. 1896000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1896000
True Temper® Manure Fork - Wood Handle Material, Straight Handle, 48 in Handle Length, 11 in Head Width, 10 Tines
MI ITEM #
02562263
MFR #
1896000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Handle Length
48 in
Head Height
7 in
Head Width
11 in
Details
Handle Material
Wood
Handle Style
Straight
Head Material
Steel
Number Of Tines
10
Type
Manure Fork
Overview
Mfr description
1896000 LONG HANDLE SEED FORK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought