Motion
4300B
Red Ram® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Brown
Mi Item #02562296
MFR #4300B
Price$11.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Ram® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Brown
Mi Item #02562296
MFR #4300B

Mfr description
4300B BROWN SHOULDER WELDER
  • One piece leather back
  • Welted-in high stress areas
  • Full sock lining, in-sewn at all finger tips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.77/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    13 in

Details

  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Product Line
    Red Ram
  • Split Or Grain Leather
    Shoulder Split
  • Stitching Material
    Polyester
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451434300937
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)