Motion
1220DX
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, E Grade, Cotton, Color Blue
Mi Item #02562297
MFR #1220DX
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, E Grade, Cotton, Color Blue
Mi Item #02562297
MFR #1220DX

Mfr description
1220DX DENIM CUFF PATCH PALM
  • Excellent economy cowhide leather patch palm
  • Economy split cowhide leather
  • Fleece palm lining
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Denim Back, Denim Cuff, Patch Palm, Fleece Lined, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    General Purpose
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Wing Thumb, Breathable Back
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Split Leather Palm Work Gloves Economy Grade with Patch Palm 2.5 Inch Denim Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    E Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)