Motion
724589
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Air Handling, Expansion Bearing (Floating)
MI ITEM #02562359
MFR #724589
Your Price$1,600.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Air Handling, Expansion Bearing (Floating)
MI ITEM #02562359
MFR #724589

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,600.98/each(List $1,841.13)

Overview

Mfr description
EMP-35 HTA PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-3/16 in
  • Bolt Center To Center Length
    6.5625 to 7.9375 in
  • Base To Bore Centerline
    2.7500 in
  • Duty Type
    Air Handling
  • Locking Device
    Concentric Collar
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    5.6250 in
  • Overall Length
    10.2500 in
  • Base Width
    3-1/8 in
  • Overall Width
    2.5625 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    +200 to +400 °F
  • Radial Dynamic Load Capacity
    11789 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Max Rpm
    1250 rpm
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    EMP
  • Replacement Bearing
    3-23
  • UPC_NO
    662461316870
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    15.6 lbs
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought