Motion
724000
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Medium Duty
Mi Item #02562361
MFR #724000
Price$1,221.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Medium Duty
Mi Item #02562361
MFR #724000

Mfr description
EMP-16 HT PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,221.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.7500 in
  • Base Width
    2 in
  • Bolt Center To Center Length
    4.1875 to 5.1875 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Overall Height
    3.4375 in
  • Overall Length
    6.2500 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1.0000 in
  • Weight
    3.7 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Component Type
    Complete Assembly
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    EMP-16 HT
  • Max Rpm
    2400 rpm
  • Measurement Standard
    Imperial
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +200 to +400 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    3-1
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    EMP
  • Standoff Included
    No
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    662461312797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)