Motion
724001
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Medium Duty
Mi Item #02562365
MFR #724001
Price$3,324.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Medium Duty
Mi Item #02562365
MFR #724001

Mfr description
EMP-19 HT PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,324.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    4.5000 to 5.5000 in
  • Bore Diameter
    1.1875 in
  • Overall Height
    3.8125 in
  • Overall Length
    6.8750 in
  • Overall Width
    1.6875 in
  • Weight
    5.5 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    EMP-19 HT
  • Max Rpm
    2200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +200 to +400 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Replacement Bearing
    3-13
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    EMP
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    662461312810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)