Motion
724002
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #02562373
MFR #724002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #02562373
MFR #724002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMP-23 HT PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    5.0000 to 6.3750 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Medium Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    4.1875 in
  • Overall Length
    8.0000 in
  • Base Width
    2-1/4 in
  • Overall Width
    1.9375 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    +200 to +400 °F
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    4467 lbf
  • Max Rpm
    1800 rpm
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    EMP
  • Replacement Bearing
    3-17
  • UPC_NO
    662461312858
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    6.8 lbs
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text