Motion
724360
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #02562385
MFR #724360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #02562385
MFR #724360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMP-28 HTC PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/4 in
  • Bolt Center To Center Length
    5.4375 to 6.8125 in
  • Base To Bore Centerline
    2.3125 in
  • Duty Type
    Medium Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    4.6250 in
  • Overall Length
    8.7500 in
  • Base Width
    2-5/8 in
  • Overall Width
    2.0313 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    +200 to +400 °F
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Max Rpm
    400 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    EMP
  • Replacement Bearing
    3-112
  • UPC_NO
    662461318577
  • Weight
    9.2 lbs
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text