Motion
EMSF-23T

SEALMASTER
EMSF-23T

Flange-Mount Ball Bearing Unit - 1.4375 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty
MI ITEM #02562400
MFR #EMSF-23T
List Price$4,629.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EMSF-23T

Flange-Mount Ball Bearing Unit - 1.4375 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty
MI ITEM #02562400
MFR #EMSF-23T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,629.64/each for your price

Overview

Mfr description
EMSF-23T HI FLG
  • Cast iron flanged housing with a solid base for vibration damping and structural rigidity
  • Standard-duty, deep-groove ball bearing insert for applications with moderate radial loads and light to moderate thrust or combination loads
  • Felt labyrinth seals on both sides of the bearing keep lubricant in and contaminants out and flingers provide extra sealing protection
  • Concentric locking collar for 360-degree holding power on the shaft
  • Grease fitting on the housing for reapplying lubricant

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Length Diameter
  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Series
    EMSF
  • Manufacturer Upc Number
    662461316269
  • UPC_NO
    662461316269
  • Weight
    4.4 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought