Motion
724696
Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty
Mi Item #02562443
MFR #724696
Price$4,689.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty
Mi Item #02562443
MFR #724696

Mfr description
ENP-27 HI PIL BLK
  • Two-bolt housing with ball bearing insert for a ready to mount installation
  • Cast iron housing and steel bearing unit for carrying shafts with radial or radial and thrust loads
  • Relubricatable solid one-piece housing pillow block for maximum strength and rigidity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,689.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3125 in
  • Bore Diameter
    1.6875 in
  • Overall Width
    1.9375 in
  • Weight
    6.5 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Features & Benefits
    • Two-bolt housing with ball bearing insert for a ready to mount installation • Cast iron housing and steel bearing unit for carrying shafts with radial or radial and thrust loads • Relubricatable solid one-piece housing pillow block for maximum strength and rigidity • Expansion-type bearing with setscrew locking collar for secure attachment to guided shaft • Felt seal to protect against contaminants and retain lubrication
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    ENP-27 HI
  • Manufacturer Upc Number
    662461316528
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662461316528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)