Motion
724701
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #02562455
MFR #724701
List Price$6,997.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #02562455
MFR #724701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,997.96/each for your price

Overview

Mfr description
ENP-39 HI PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-7/16 in
  • Base To Bore Centerline
    2.7500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Overall Height
    5.5625 in
  • Overall Length
    2.7500 in
  • Overall Width
    2.5625 in
  • UPC_NO
    662461316580
  • Manufacturer Upc Number
    662461316580
  • Weight
    13.7 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought