Motion
ENP-12 HTA

SEALMASTER
ENP-12 HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty
Mi Item #02562457
MFR #ENP-12 HTA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ENP-12 HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty
Mi Item #02562457
MFR #ENP-12 HTA

Mfr description
ENP-12 HTA PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bore Diameter
    3/4 in
  • Overall Height
    2.5625 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.5000 in
  • Weight
    1.7 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    662461323786
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662461323786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)