Motion
724591
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Air Handling
Mi Item #02562462
MFR #724591
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Air Handling
Mi Item #02562462
MFR #724591

Mfr description
ENP-16 HTA PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    1.4374 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/2 in
  • Bolt Center Diameter
    3.8800 to 4.3800 in
  • Bolt Center To Center Length
    3.8750 to 4.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.3750 in
  • Housing Dimensions
    5.5000 x 1.5000 x 2.8100 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.3750 in
  • Inside Diameter
    1.0000 in
  • Length
    5.3800 in
  • Length Through Bore
    1.3750 in
  • Max Bolt Hole Spacing
    4.3800 in
  • Min Bolt Hole Spacing
    3.8800 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    52 mm
  • Outer Diameter Type
    Spherical
  • Overall Height
    2.8125 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.3750 in
  • Shaft Diameter
    1.0000 in
  • Thread Size
    1/4-28 UNF
  • Weight
    2.2 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Extended inner ring bearings in expansion ring allowing for axial expansion | Zone hardened inner ring | 120° spacing setscrew with diamond faceted setscrews | High temperature felt labyrinth seal and flinger | Increased internal clearance | High temperature grease | Looser than standard housing fit | Air Handling noise check | Lock pin and dimple for direct lubrication and anti-rotation
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    Air Handling
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    AR 2-1 HT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    High Temp Labyrinth Seal
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.8800 to 4.3800 in
  • Duty Type
    Air Handling
  • Dynamic Load Capacity
    2801 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Flinger Seal
  • Grease Type
    Synthetic Nlgi 2 High Temperature Grease
  • Harmonization Code
    8483.20.8040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Synthetic NLGI 2 High Temperature Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ENP-16 HTA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461316986
  • Material
    Cast Iron
  • Max Operating Temperature
    204.4 °C, 400 °F
  • Max Rpm
    2750 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +200 to +400 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-1
  • Replacement Thrust Plate
    No
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    High Temp Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    High Temp Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    2-015
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    1651 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662461316986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)