Motion
ENP-16T HTA

SEALMASTER
ENP-16T HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #02562463
MFR #ENP-16T HTA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ENP-16T HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #02562463
MFR #ENP-16T HTA

Mfr description
ENP-16T HTA PIL BLK
  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • High temperature felt labyrinth seal and flinger for dry & dusty environment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    3.8750 to 4.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Overall Height
    2.8130 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.5000 in
  • Weight
    2.8 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Features & Benefits
    • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw • High temperature felt labyrinth seal and flinger for dry & dusty environment • Increased internal clearance and high temperature grease • Looser than standard housing fit for ease of alignment on lightweight frames • Air Handling noise check for quiet operation • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Finish Coating
    Gray Paint
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Synthetic NLGI 2 High Temperature Grease
  • Manufacturer Catalog Number
    ENP-16T HTA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461323809
  • Max Operating Temperature
    400 °F
  • Max Rpm
    2750 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Replacement Bearing
    AR-2-1T HT
  • Seal Type
    Nomex Labyrinth Seal
  • Series
    Standard
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461323809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)