Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Bore Diameter1-7/16 in
- Overall Height3.7500 in
- Overall Length6.5625 in
- Overall Width1.7500 in
- Weight4.8 lbs
Details
- Bore TypeRound
- Duty TypeStandard Duty
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Manufacturer Upc Number662461317051
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO662461317051
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)