Motion
ENP-31 HTA

SEALMASTER
ENP-31 HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Air Handling, Expansion Bearing (Floating)
Mi Item #02562480
MFR #ENP-31 HTA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ENP-31 HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Air Handling, Expansion Bearing (Floating)
Mi Item #02562480
MFR #ENP-31 HTA

Mfr description
ENP-31 HTA PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    6.0000 to 6.5000 in
  • Bore Diameter
    1-15/16 in
  • Overall Height
    4.5625 in
  • Overall Length
    8.1250 in
  • Overall Width
    2.0313 in
  • Weight
    7.9 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Air Handling
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662461317181
  • Max Rpm
    1550 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +200 to +400 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Replacement Bearing
    2-115
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    NP
  • UPC_NO
    662461317181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)