Motion
724658
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty
Mi Item #02562481
MFR #724658
Price$5,089.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty
Mi Item #02562481
MFR #724658

Mfr description
ENP-31T HTA PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,089.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter
    1.9375 in
  • Overall Height
    4.5625 in
  • Overall Length
    8.1250 in
  • Overall Width
    2.3750 in
  • Weight
    8.5 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    ENP-31T HTA
  • Manufacturer Upc Number
    662461323885
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662461323885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)