Motion
724230
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #02562526
MFR #724230
Price$5,028.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #02562526
MFR #724230

Mfr description
ENP-28T HT PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,028.79/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    5.4375 to 6.0625 in
  • Bore Diameter
    1.7500 in
  • Overall Height
    4.2500 in
  • Overall Length
    7.5000 in
  • Overall Width
    2.0000 in
  • Weight
    6.9 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ENP-28T HT
  • Manufacturer Upc Number
    662461313206
  • Max Rpm
    1650 rpm
  • Measurement Standard
    Imperial
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +200 to +400 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7901 lbf
  • Radial Static Load Capacity
    5139 lbf
  • Replacement Bearing
    2-112T
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    NP-T
  • Suitable For High Temp App
    Yes
  • UPC_NO
    662461313206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)