Motion
724022
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #02562529
MFR #724022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #02562529
MFR #724022

Mfr description
ENP-31 HT PIL BLK
  • Two-bolt housing with ball bearing insert for a ready to mount installation
  • Cast iron housing and steel bearing unit for carrying shafts with radial or radial and thrust loads
  • Relubricatable solid one-piece housing pillow block for maximum strength and rigidity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.3800 in
  • Bolt Center Diameter
    6.0000 to 6.5000 in
  • Bolt Center To Center Length
    6.0000 to 6.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.0310 in
  • Housing Dimensions
    8.1300 x 2.3800 x 4.5600 in
  • Housing Width
    2.3800 in
  • Inner Race Width
    1.9375 in
  • Insert Outer Diameter
    2.4688 in
  • Inside Diameter
    1.9375 in
  • Length
    5.3800 in
  • Length Through Bore
    2.0310 in
  • Max Bolt Hole Spacing
    6.5000 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.4690 in
  • Overall Height
    4.5625 in
  • Overall Length
    8.1250 in
  • Overall Width
    2.0313 in
  • Shaft Diameter
    1.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    7.9 lbs
  • Width
    2.3800 in, 60.45 mm

Details

  • Additional Details
    Extended inner ring bearings in expansion ring | Zone hardened inner ring | 120° spacing setscrew with diamond faceted setscrews | High temperature felt labyrinth seal and flinger | Increased internal clearance | High temperature grease | Unique land riding retainer design | Sealmaster exclusive lock and pin dimple
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    High Temperature
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Standard Duty
  • Bore Type
    Round
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    High Temp Labyrinth Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.0000 to 6.5000 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7889 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Features & Benefits
    • Two-bolt housing with ball bearing insert for a ready to mount installation • Cast iron housing and steel bearing unit for carrying shafts with radial or radial and thrust loads • Relubricatable solid one-piece housing pillow block for maximum strength and rigidity • Expansion-type bearing with setscrew locking collar for secure attachment to guided shaft • Felt seal to protect against contaminants and retain lubrication
  • Finish/Coating
    Powder Coated
  • Flinger Material
    Steel
  • Flinger Type
    Standard
  • Grease Type
    High Temperature Synthetic Grease
  • Harmonization Code
    8483.20.8040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    High Temperature Synthetic Grease
  • Lubrication Type
    High Temperature Synthetic Grease
  • Manufacturer Catalog Number
    ENP-31 HT
  • Manufacturer Upc Number
    662461313213
  • Material
    Cast Iron
  • Max Operating Temperature
    204.4 °C, 400 °F
  • Max Rpm
    1550 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    204.4 °F, 400 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    High Temp Labyrinth
  • Seal Material
    Felt
  • Seal Type
    High Temp Labyrinth
  • Sealing Type
    High Temp Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    5216 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662461313213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)